Select Country and Language Canada / French
Changer de pays
CVC648IRVFHQW | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | CVC648IRVFHQW | High Resolution Color Indoor Dome Cameras with Built-in IR, 2.8-12 mm Lens, White Housing

  • Réf. fabricant CVC648IRVFHQW
  • PART #553254
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Resolution: 650 TVL
Signal Process: ANALOG
Caractéristiques
  • 2.8-12 mm auto iris vari-focal lens
  • Day/Night camera with special shielding to eliminate IR reflections
  • 650 TV lines of resolution
  • Used for indoor applications
  • Covers a full spectrum of possible lighting situations; ranging from bright light to no lit
  • This dome camera can be wall or ceiling mounted with the included mounting bracket
  • Full OSD operation
  • IR cut filter
Spécifications
  • High Resolution Color Indoor Dome Camera With Built-In IR LEDs
  • Body Construction: High Impact ABS Housing
  • Color: White
  • Sensor Type: 1/3 Color CCD
  • Pixel: 768 (H) x 494 (V)
  • Lens: 2.8 - 12 mm, DC Auto Iris, Vari-focal
  • Horizontal Resolution: 650 TVL
  • Electronic Shutter: 1/60 to 1/100000 Sec
  • Video Outputs: 1.0 Vp-p (Sync. Negative) Termination 75 Ohm
  • Minimum Illumination/Sensitivity: 0 Lux (IR On), 0.01 Lux (IR Off)
  • Signal To Noise Ratio: More Than 52 dB (AGC Off)
  • Day/Night Mode: Yes
  • IR Distance: 65 ft (Depending On Scene Reflection)
  • Number Of IR LEDs: 22
  • IR-CUT: Yes
  • Power Source: 12 Volt DC (Power Supply Included)
  • Power Consumption: 370 mA
  • Dimensions: 5 Inch Dia x 3 Inch Height
  • Weight: 14.1 oz
  • Operating Temperature: 14 to 122 deg F
  • Mounting: Wall/Ceiling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires