Select Country and Language Canada / French
Changer de pays
CVIDF2013-150 | TRANSITION NETWORKS

TRANSITION NETWORKS | CVIDF2013-150 | Analog CCTV Video Point System(tm) Slide-In-Module Media Converters: Video Receiver (single) Coax (BNC) to 850 nm multimode (SC) [1 km / 0.6 mi. (normal mode)] [2 km / 1.2 mi. (extended mode)]

  • Réf. fabricant CVIDF2013-150
  • PART #330087
Device: MEDIA CONVERTERS
Port 2 Device Technology: MULTIMODE
Description

Fast Ethernet with Remote Management & Bandwidth Allocation Point System(tm) Slide-In-Module Media Converters [Class B] 100BASE-TX (RJ45) [100 m/328 ft.] to 100BASE-FX 1310nm TX / 1550nm RX single fiber single-mode (SC) [80 km/49.7 miles]

Caractéristiques
  • Bandwidth AllocationAn important feature found on select converters which allows network administrators to set the bandwidth of the converter to 64KB increments via SNMP management.
  • Loopback
  • Local
  • Remote
  • Request to remote standalone unit. (SRMFE101x-200) Enables easy maintenance and troubleshooting without the need for a truck roll.
  • Bandwidth utilization report Allows service providers to gather information about customers' bandwidth utilization. This information, in conjunction with Transition Networks' Focal Point 2 Collector Application, can automatically be recorded in the database and used to support service level agreements (SLAs) or reported back to the customer.
  • Auto-Negotiation (802.3u)Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link.
  • AutoCrossAutomatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration.
  • Link Pass ThroughLink Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal.
  • Far End Fault (FEF)A troubleshooting feature that is generally used in conjunction with Link Pass Through to notify both end devices of a loss of link.
  • Automatic Link RestorationTransition Networks's converters will automatically re-establish link in all network conditions.
  • Pause (IEEE 802.3xy)Pause signaling is an IEEE feature that temporarily suspends data transmission between two devices in the event that one of the devices becomes overwhelmed.
Spécifications
  • Port One: 100BASE-TX (RJ45) [100 m/328 ft.]
  • Single-mode.Warranty: Lifetime
  • Single-mode.Shipping Weight: 1 lb. (.45 kg)
  • Single-mode.Status Leds: Power Steady green LED indicates connection to external AC power. LKF (Fiber Link) Steady LED indicates iber link connection. RXF (Fiber Receive) Flashing LED indictes data reception on fiber link RXC (Copper Receive) Flashing LED indicates data reception on copper link LKC (Copper Link) Steady LED indicates copper link connection.
  • Single-mode.Power Con sumption: 3.4 watts
  • Port Two: 100BASE-FX 1310nm TX/1550nm RX single fiber single-mode (SC) [80 km/49.7 mi.]
  • Single-mode.Dimensions: Width: 0.86" (22mm) Depth: 5.0" (127mm) Height: 3.4"(86mm)
  • Single-mode.Environment: see chassis specifications
  • Conctors: 1 RJ45 (100 meters)
  • 1 duplex or simplex fiber optic
  • Single-mode.Compliance: C-UL Listed (Canada) UL Listed
  • CISPR22/EN55022 Class A & B + EN55024
  • FCC Class A & B
  • CE Mark
  • Single-mode.3-Position Jumper: Hardware Converter mode is determiny 4-position switch settings Software Converter mode is determined by most recently saved on-board microprocessor settings
Infos techniques et normes

Tech Info and Standards: IEEE Std 802.3 2000

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires