Select Country and Language Canada / French
Changer de pays
CVN300PG | CABLOFIL

CABLOFIL | CVN300PG | 12 in. W cover

  • Réf. fabricant CVN300PG
  • PART #220351
Components: COVERS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Cover eliminates dirt and dust build-up on cable. Built-in tabs attach cover to tray without bolts. Field-fabricate the cover to fit changes in levels. Three piece cover kits are 10 ft. in length. Cablofil cover clips (CLIPFO2) as illustrated are sold separately.

Caractéristiques
  • Cover eliminates dirt and dust build-up on cable.
  • Field fabricate on-site to fit changes in levels.
  • Use built-in tabs for permanent attachment to tray.
  • 3- 3.3' covers are included in each package to cover 1-10' section of tray.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires