Select Country and Language Canada / French
Changer de pays
CW-24VDE311A1 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CW-24VDE311A1 | Switched CW-24VD/VY 3Ph 18xC13 & 6xC19

  • Réf. fabricant CW-24VDE311A1
  • PART #426885
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

The Switched 24VD/VY(C13-C19)-3Ph PDU combines remote configuration and management with power distribution, power monitoring and environmental monitoring. Reboot a single or dual-power server with one command. Receive SNMP alerts when power or environmental conditions exceed thresholds. Assign users specific access rights to designated outlets or groups. Choose one power distribution unit for your high-density cabinets. Only our Switched CDU products provide the flexibility needed for all data centers and remote sites, including power requirements for high-amp, high voltage; UL 60950-1 branch circuit protection; SSL & SSH security; and SNMP-based input current monitoring. Designated Switch Products are linkable.

Caractéristiques
  • Communications: 10/100 BaseT Ethernet; HTTP/HTTPS; SSLv3/TLSv1; SNMPv2; SSHv2; Telnet; LDAPv3/LDAPS; TACACS+; RADIUS; RS-232 (Serial)
  • Branch Circuit Protection: Compliant to UL 60950-1
  • Accessories: Temperature & Humidity Probe - EMTH-1-1 Temperature & Humidity Probe, 10 ft (3 m) - EMCU-1-1 add 2 additional Temperature & Humidity ports, 4 contact-closure monitoring ports and 1 water sensor port
Spécifications
  • Outlets: (18) IEC 60320/C13(6) IEC 60320/C19
  • Available InputVoltages: 3-Phase Delta, 208V50/60 Hz
  • Rated Amperage: 30A
  • Available Input Cord: NEMA L15-30P Cordset, 10ft (3m)
  • Dimensions**(L x W x D): 69.0x1.75x 2.25in.(1753x44x57mm)
Infos techniques et normes

cTUVus UL 60950-1-2003
CAN/CSA 22.2 No. 60950-1:2003
TUVGS EN 60950-1:2001
FCC Class A, Part 15
CE
EMC-EN 55022 Class A, EN 55024

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires