Select Country and Language Canada / French
Changer de pays
CW-30VYL458C2-012 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CW-30VYL458C2-012 | Sentry 0U Rack Mount Switched CDU With PIPS, Outlets: (24) IEC 60320/C13 (6) IEC 60320/C19, Input: 208 Volt, 3-Phase Wye, 50/60 Hz, 20 Amp, Input Cord: NEMA L21-20P Plug, 10 ft (3 m), Top Cord Entry

  • Réf. fabricant CW-30VYL458C2-012
  • PART #559368
Number of Outlets: 30
Type: RACK MOUNT PDU
Caractéristiques
  • High-density- Single-power input feed, 30 outlets per enclosure (Qty 24 IEC C13 and 6 IEC C19 outlets)
  • High power distribution- 208 Volt, 3-Phase power option, 20 and 30 Amp Delt/Wye input feed options
  • Input Current Monitor- Precisely measure the aggregate current draw (in amps) on each phase. On-site veri cation of the input current with LED digital displays. Remote veri cation via web browser or serial screen
  • Remote power management- Power cycle individual power outlets, or groups of power outlets, to remotely reboot servers and network devices, anywhere in the world. Or, power-o unused power receptacles
  • IP access and security- Web interface, SSL, SSH, Telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, TACACS and RS-232 access
  • SNMP traps and email alerts- Provide automated alerts for power and environmental conditions
  • Environmental monitoring - Each switched CDU supports two external temperature and humidity probes and reports conditions thru the user interface without the need for additional IP addresses
  • Add an expansion module - Connect the switched expansion CDU (CX) to a master unit (CW) for power monitoring of separate power circuits from a single IP address
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires