Select Country and Language Canada / French
Changer de pays
CWD4WH6 | PANDUIT

PANDUIT | CWD4WH6 | Corner Wiring Duct Base for 4" Wiring Duct, 6FT. Long, White, Base and Cover Sold Separately

  • Réf. fabricant CWD4WH6
  • PART #CWD4WH6
Fiber Duct H x W: 4" X 6"
Finish: WHITE
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Description

One-piece corner wiring duct base for use with 4" height wiring duct.

Caractéristiques
  • Fits in the unused space in the vertical corner of enclosures, gaining sub-panel space or saving enclosure footprint area
  • One-piece base requires less time to install than multi-piece solutions
  • Optional quick mount clips engage anywhere along the product base further reducing assembly costs
  • PANDUIT divider wall snaps directly to the integrated mounting feature in the channel to create two separate channels
  • Compatible with PANDUIT 3" and 4" height wiring duct; both product sizes uses standard 2" wiring duct cover
  • Base and cover length is 6 ft.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires