Select Country and Language Canada / French
Changer de pays
CWFE1COAX | COMNET

COMNET | CWFE1COAX | 10/100 Mbps Media Converter, Commercial Grade Ethernet to COAX

  • Réf. fabricant CWFE1COAX
  • PART #598528
Device: MEDIA CONVERTERS
Description

ComNet(TM) CWFE1COAXM and CNFE2COAX support high-speed Ethernet transmission over standard 75 ohm coaxial cable circuits, at data rates of 100 Mbps, and transmission distances of up to 305 meters (1000 feet). The CWFE1COAXM is a small sized unit and the CWFE2COAX contains two independent channels in a single standard-sized enclosure (ComFit). These media converters are the perfect solution for upgrading an existing coaxial cable plant for use with Ethernet, when compared to the significant costs and nuisance of installing new network cabling. User-configurable master/remote selection is included for unparalleled versatility. LED indicators are provided for rapidly ascertaining the operating status of the device. Packaged in a rugged, compact sized housing, these units are designed for shelf or stand-alone mounting, making them ideal for those installations were space is limited. The CWFE1COAXM and CWFE2COAX may also be DIN-rail mounted by the addition of the ComNet model DINBKT2 Adaptor Plate Kit. True plug-and-play design ensures ease of installation and operation, and no adjustments are ever required.

Must be a reseller to purchase this product.

Caractéristiques
  • Supports transmission distances of up to 305 meters (1000 feet) over standard 75 ohm coaxial cable, at symmetric data rates up to 100 Mbps
  • Fully compliant with IEEE 802.3 for Ethernet equipment
  • 10/100 BASE-TX Ethernet input/output port
  • Full auto-negotiation and automatic MDI/MDI-X crossover
  • User-configurable master/remote selection
  • True plug-and-play operation
  • BNC connector for coaxial cable interface
  • Small-sized package is ideal for those installations were space may be limited
  • Five year warranty
  • Made in the USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires