Select Country and Language Canada / French
Changer de pays
CWFE1POCOAXA | COMNET

COMNET | CWFE1POCOAXA | 10/100Mbps Media Converter, Commercial Grade Ethernet to COAX with Power Included

  • Réf. fabricant CWFE1POCOAXA
  • PART #625529
Number of Channels: 4
Path: 1 WAY
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Description

The ComNet(TM) CWFE1POCOAX Series transports Ethernet and camera/device operating power between the remote device and head-end location using existing 75O coaxial cable. It eliminates the need to have a separate power source at the remote location and provides operating power for the remote ComNet media converter and PoE device. Based on the IEEE 802.3af standard for Power over Ethernet (PoE), the CWFE1POCOAXA provides up to 15.4 Watts of operating power to the remote powered device (PD). The CWFE1P OCOAXA transports Ethernet data at rates of 100 Mbps over a distance of 230 meters (750 feet) over standard 75O coaxial cable. The CWFE(1,2)POCOAXA is used at the head end and the CWFE1POCOAXBM is used at the remote location.

This part has been discontinued by the supplier.

Caractéristiques
  • Supports transmission distances of up to 230 m (750 ft.) over coaxial cable
  • Power over Coax source - meets IEEE802.3af standard for PoE
  • Power over Ethernet (PoE) 15 Watts
  • Ethernet data rates of 100 Mbps
  • BNC connector for coaxial cable
  • IEEE802.3 Compliant
  • Made in the USA
  • Power Supply Included
  • Five Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires