Select Country and Language Canada / French
Changer de pays
CWFE1POCOAXBM | COMNET

COMNET | CWFE1POCOAXBM | 10/100Mbps Media Converter, Commercial Grade Ethernet to COAX with Power

  • Réf. fabricant CWFE1POCOAXBM
  • PART #448472
Number of Channels: 4
Path: 1 WAY
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Description

The ComNet(TM) CWFE1POCOAXM series supports 100Mbps Ethernet transmission as well as Power over Ethernet (PoE) over standard 75 ohm coaxial cable circuits, at data rates of up to 100 Mbps, and transmission distances of up to 230 meters (750 feet). The IEEE 802.3-compliant Ethernet electrical interface of this media converter meets the requirements for IEEE 802.3af PoE power, providing 15 watts of power to the powered device (PD) in the field. Model CWFE1POCOAXA is installed at the head-end (power so urcing equipment) location, and the model CWFE1POCOAXBM is installed at the powered device (PD) in the field location. LED indicators are provided for rapidly ascertaining the operating status of the device. Packaged in a rugged, compact sized housing, these units are designed for shelf or stand-alone mounting, making them ideal for those installations were space is limited. These units may also be DINrail mounted by the addition of the ComNet model DINBKT2 Adaptor Plate Kit. True plug-and-play desi gn ensures ease of installation and operation, and no adjustments are ever required.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Caractéristiques
  • Supports transmission distances of up to 230 meters (750 feet) over standard 75 ohm coaxial cable, at data rates up to 100 Mbps
  • Fully compliant with IEEE 802.3 for Ethernet equipment
  • Meets the requirements for IEEE 802.3af PoE: supports 15 watt powered device (PD) loads
  • 100 BASE-TX Ethernet input/output port
  • Automatic MDI/MDI-X crossover
  • True plug-and-play operation
  • BNC connector for coaxial cable interface
  • Small-sized package is ideal for those installations were space may be limited
  • Five year warranty
  • Made in the U.S.A
Spécifications
  • RoHS: Y
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires