Select Country and Language Canada / French
Changer de pays
CWFE8MS/DIN | COMNET

COMNET | CWFE8MS/DIN | Industrial Grade Managed Ethernet Switch with (8) 10/100TX Ports

  • Réf. fabricant CWFE8MS/DIN
  • PART #598572
Type: ETHERNET SWITCH (MANAGED)
Description

The ComWorx(TM) CWFE8MS/DIN Managed Ethernet Switch provides transmission of 10/100 BASE-T Ethernet data. These units are available for use with conventional CAT-5e copper transmission media. Up to 8 electrical ports for easily implementing point-to-po int, linear adddrop, drop-and-repeat, star or true self-healing ring and mesh network system architectures. The electrical ports support the 10/100 Mbps (10/100 BASE-TX) Ethernet IEEE 802.3 protocol, and auto-negotiating and auto- MDI/MDIX features are provided for simplicity and ease of installation. Plug-and-play design ensures ease of installation, and no electrical adjustments are ever required. The CWFE8MS/DIN incorporates LED indicators for monitoring the operating status of the managed switch and network.

Caractéristiques
  • Industrial Grade
  • Ambient operating temperature range: -10º C to +70º C
  • 10/100 BASE-T compatible
  • DIN Rail or Wall Mounted
  • Relay Alarm
  • Fully configurable through web-based or SNMP network management
  • IGMP Snooping V1 for multicast filtering and IGMP Query V1/V2
  • Port based VLAN (IEEE 802.1Q)
  • Rapid Spanning Tree protocol (IEEE 802.1W)
  • Five Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires