Select Country and Language Canada / French
Changer de pays
CWFE8TX8MS | COMNET

COMNET | CWFE8TX8MS | 8 Port 10/100 Mbps Managed Switch, 8 Copper Tx, Commercial Grade, Internal Power Supply

  • Réf. fabricant CWFE8TX8MS
  • PART #598571
Design Features: MODULAR PORT CONFIGURATION
Number of Ports: 5-12
Power Cords: USA
Description

The ComWorx(TM) CWFE8TX8MS Managed Ethernet Switch provides transmission of 100 BASE-TX Ethernet data. These units are available for use with conventional CAT-5e copper transmission media. Up to 8 electrical ports are available for easily implementing point-to-point, linear add-drop, drop-and-repeat, star or true selfhealing ring and mesh network system architectures. The electrical ports support the 10/100 Mbps (100 BASE-TX) Ethernet IEEE 802.3 protocol, and auto-negotiating and auto-MDI/MDIX featu res are provided for simplicity and ease of installation. Plug-and-play design ensures ease of installation, and no electrical adjustments are ever required. The CWFE8TX8MS incorporates LED indicators for monitoring the operating status of the managed switch and network. This switch can be mounted within any standard 19-inch equipment rack using the ComNet RMB Rack Mount Bracket Adaptor Kit (sold separately).

Caractéristiques
  • Commercial Grade
  • Ambient operating temperature range: 0º C to +50º C
  • 10/100 BASE-TX compatible
  • Stand alone mounting
  • Fully configurable through web-based or SNMP network management
  • IGMP Snooping V1/V2 for multicast filtering and IGMP Query V1/V2
  • Porsed VLAN (IEEE 802.1Q)
  • Internal Power Supply 100-240 V AC Input
  • Five Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires