Select Country and Language Canada / French
Changer de pays
CWG-16V2A317A1 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CWG-16V2A317A1 | Sentry 0U Rack Mount Switched POPS CDU With PIPS, Outlets: (12) IEC 60320/C13 (4) IEC 60320/C19, Input: 208 - 240 Volt, 50/60 Hz, 20 Amp, Input Cord: IEC C20 Inlet, Bottom Entry

  • Réf. fabricant CWG-16V2A317A1
  • PART #558616
Number of Outlets: 16
Type: RACK MOUNT PDU
Caractéristiques
  • Mid-density- Single-power input feed, 16 outlets per enclosure (Qty 12 IEC C13 and qty 4 IEC C19 outlets)
  • Power distribution- 208 - 240 Volt or 230 Volt; 20 Amp, 30 Amp, 16 Amp, and 32 Amp power input feed options
  • Input Current Monitor- Precisely measure the aggregate current draw (in amps) of the circuit. On-site verification of the input current with LED digital display. Remote verification via web browser or serial screen
  • Network power management- Power cycle individual power outlets or groups of power outlets, to remotely reboot servers and network devices, anywhere in the world or, power-off unused power receptacles
  • IP access and security- Web interface, SSL, SSH, Telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • SNMP traps and email alerts- Provide automated alerts for power and environmental conditions
  • Environmental monitoring - Each switched CDU supports two external temperature and humidity probes and reports conditions thru the user interface without the need for additional IP addresses
  • Add an expansion module - Daisy chain the switched CDU expansion module (CXG) for power monitoring of separate power circuits from a single IP address
  • Per outlet power sensing and control: Power monitoring and information per individual outlet/device. Information includes: Current load (A), voltage (V), power (kW), apparent power (VA), Crest Factor and Power Factor per outlet. Using our grouping technology, using clustering power information is available per device, groups of devices (application), individual CDU or cabinet. kW and kW-hour power information that can be utilized for billing, power monitoring, trending and power reports
  • Network Access and Per Outlet Control- Individual or group outlet network access power control to cycle power and reboot any selected server(s) or other network device(s). Use TCP/IP (HTTP, HTTPS, SSH, Telnet, SNMP) or RS-232 to communicate with each sentry Cabinet PDU and rectify locked-up network devices. Reduce Mean Time to Repair (MTTR) a failing server by controlling individual power outlet receptacles to reboot any selected server or other device
  • Establish efficiency ratings - PUE and DCIE - Power information generated can be used to calculate PUE and DCIE, these power ratings have been established by the Green Grid to gauge efficiency; Control conditions for alarm notification - conditions for SNMP traps can be regulated for status, changes, load, temperature and humidity
  • HTTP/HTTPs web configuration and control- Us
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires