Select Country and Language Canada / French
Changer de pays
CWG-8H2A413 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CWG-8H2A413 | Sentry 1U Rack Mount Switched POPS CDU With PIPS, Outlets: (8) IEC 60320/C13, Input: 200 - 240 Volt, 20 Amp (cTUVus Mark), 16 Amp (T Mark)

  • Réf. fabricant CWG-8H2A413
  • PART #558661
Number of Outlets: 8
Type: RACK MOUNT PDU
Caractéristiques
  • Medium Density- Single power input feed, (8) NEMA 5-20R outlets per 1U enclosure
  • High Power Distribution- 120V, 20A and 30A power input feed options
  • Remote power management- Power cycle individual power outlets, or groups of power outlets, to remotely reboot servers and network devices, anywhere in the world. Or, power-o unused power receptacles
  • Input current monitor- Precisely measure the aggregate current draw (in amps) on each power circuit. On-site verification of the input current with the LED digital display and remote verification via browser or serial screen
  • IP access and security- Web interface, SSL, SSH, Telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • Traps and alerts- Provide automated SNMP-based alarms and email alerts for power and environmental conditions
  • Environmental monitoring - Each switched CDU supports two temperature and humidity probes and reports conditions thru the web interface
  • Add an expansion module - Connect the switched expansion CDU (CXG) to a master unit (CWG) for power management of separate power circuits from a single IP address
  • Power-up sequencing- Prevent an in-rush power overload
  • Medium density- Single power input feed, 8 IEC C13 outlets per 1U enclosure
  • High power distribution- 208 Volt 20 and 30 Amp, 230 Volt 16 and 32 Amp power input feed options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires