Select Country and Language Canada / French
Changer de pays
CWGE24MODMS/CHASSIS | COMNET

COMNET | CWGE24MODMS/CHASSIS | Modular 24 Port Managed Switch, Commercial Grade, Internal Power Supply

  • Réf. fabricant CWGE24MODMS/CHASSIS
  • PART #598573
Design Features: MODULAR PORT CONFIGURATION
Number of Ports: 13-24
Power Cords: USA
Description

The ComNet(TM) CWGE24MODMS Managed Ethernet Switch Chassis provides transmission of (24) Ethernet Ports with the use of three eight port expansion modules. This Ethernet switch is easily configurable by selecting, sold separately, eight port modules th at allow for all copper, optical with four copper and four SFP modules, or all optical with SFP modules making the CWGE24MODMS switch available for use with either conventional CAT-5e copper or optical transmission media. When configured with eightport modules that contain electrical ports, those port support 10/100/1000 Mbps Etherent IEEE 802.3 protocol, and auto-negotiation and auto-MIDI/MIDX features are provided for simplicity and ease of installation. When configured with eight-port module that contain SFP optical ports, those ports operate at 1000 Mbps. These layer 2 managed switches are optically (1000 BASE-FX) and electrically compatible with any IEEE 802.3 compliant Ethernet devices. Plugand- play design ensures ease of installation, and no electrical or optical adjustments are ever required. The CWGE24MODMS incorporates LED indicators for monitoring the operating status of the managed switch and network. The CWGE24MODMS and its corresponding modules are designed for installation in b enign (0º to +45º C) operating environments, with an extended temperature model available.

Must be a reseller to purchase this product.

Caractéristiques
  • 10/100/1000 BASE-TX and 1000 BASE-FX compatible
  • Flexible Ethernet interface configuration via plug-in modules
  • Fully configurable through web-based or SNMP network management
  • IGMP Snooping V1/V2 for multicast filtering and IGMP Query V1/V2
  • Port based AN (IEEE 802.1Q)
  • Rapid Spanning Tree protocol (IEEE 802.1w)
  • Internal Power Supply 100-240 V AC Input
  • Five Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires