Select Country and Language Canada / French
Changer de pays
CWGE24MS | COMNET

COMNET | CWGE24MS | Commercial Grade Managed Ethernet Switch with
(8) 100/1000Base-FX & (16) Gigabit Combo Ports

  • Réf. fabricant CWGE24MS
  • PART #598576
Design Features: MODULAR PORT CONFIGURATION
Power Cords: USA
Description

The commercial-grade ComNet CWGE24MS has eight 100/1000Base-FX SFP ports and sixteen Gigabit combo ports that allow for TX or FX transmission. All SFP ports utilize ComNet SFP* modules for fiber and connector type and distance. The IEEE802.3-compliant unit offers multiple Ethernet redundancy protocols (ComRing, C-Ring, and MSTP/ RSTP/STP) which protect your applications from network interruptions or temporary malfunctions by redirecting transmission within the network. The switch provides advanced IP-based management that can limit the maximum bandwidth for each connected IP device, allowing the user to adjust usage.

Must be a reseller to purchase this product.

Caractéristiques
  • 24 Gbps Ports: 8 100/1000Base-FX SFP Ports 16 Gigabit Combo Ports
  • Fast Redundancy/Recovery; C-Ring (recovery time <20ms over 250 units of connection) and MSTP/RSTP/STP (IEEE 802.1s/w/D)
  • Supports IPV6 new Internet protocol version
  • Provided HTTP/SSH protocol enhances network security
  • Supports IP-based bandwidth management
  • Supports application-based QoS management
  • Supports DOS/DDOS auto prevention
  • IGMP v2/v3 (IGMP snooping support) for filtering multicast traffic
  • Internal Power Supply pports SNMP v1/v2c/v3 & RMON & 802.1Q VLAN Network Management
  • Supports ACL, 802.1x User Authentication for security
  • Supports 9K Bytes Jumbo Frame
  • Web-based, Telnet, Console (CLI), and Windows-based utility (eConsole) configuration
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires