Select Country and Language Canada / French
Changer de pays
CWGE2FE24MODMS/CHASSIS | COMNET

COMNET | CWGE2FE24MODMS/CHASSIS | Modular 2 Port Gbps, 24 Port Fast Ethernet Managed Switch, Commercial Grade, Internal Power Supply

  • Réf. fabricant CWGE2FE24MODMS/CHASSIS
  • PART #598574
Design Features: MODULAR PORT CONFIGURATION
Number of Ports: 17-24
Power Cords: USA
Description

The ComNet(TM) CWGE2FE24MODMS Managed Ethernet Switch chassis provides up to twenty-six ports of Ethernet connectivity through the use of three eightport expansion modules and two rear-mounted fixed combo ports. This Ethernet switch is easily configurable by selecting, sold separately, eight port modules that allow for all copper, or all optical with SFP modules making the CWGE2FE24MODMS switch available for use with either conventional UTP copper or fiber media. The twenty-four modular ports support the 10/100 Mbps electrical or 100Mbps optical Ethernet IEEE 802.3 protocol. Auto-negotiating and auto-MDI/ MDIX features are provided for simplicity and ease of installation on electrical ports. Two additional ports areGigabit combo SFP ports. These network managed layer 2 switches are optically and electrically compatible with IEEE 802.3 compliant Ethernet devices. Plugand- play design ensures ease of installation, and no electrical or optical adjustments are ever required. The CWGE2FE24MODMS incorporates LED indicators for monitoring the operating status of the managed switch and network. These units are rack mountable. The CWGE2FE24MODMS and its corresponding modules are designed for installation in benign (0º to +45º C) operating environments, with an extended temperature model available.

Must be a reseller to purchase this product.

Caractéristiques
  • 10/100 BASE-TX and 100 BASE-FX compatible
  • Flexible Ethernet interface configuration via plug-in modules
  • Fully configurable through web-based or SNMP network management
  • IGMP Snooping V1/V2 for multicast filtering and IGMP Query V1/V2
  • Tagged VLAN (IEEE 802.1Q)
  • Rapid Spanning Tree protocol (IEEE 802.1w)
  • Five Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires