Select Country and Language Canada / French
Changer de pays
CWGE9MS | COMNET

COMNET | CWGE9MS | 9 Port 1000 Mbps Managed Switch, 8 Elec, 2 Elec or SFP Optical, 120 V AC, Commercial Grade, Internal Power Supply

  • Réf. fabricant CWGE9MS
  • PART #528447
Type: ETHERNET SWITCH (MANAGED)
Description

The ComNet(TM) CWGE9MS Managed Ethernet Switch provides transmission of (7) 10/100/1000TX and (2) Gigabit combo SFP ports. These units are available for use with either conventional CAT-5e copper or optical transmission media. Ports 1-7 support the 10/ 100/1000 Mbps Ethernet IEEE 802.3 protocol, and auto-negotiating and auto-MDI/MDIX features are provided for simplicity and ease of installation. Ports 8-9 are 10/100/1000 Mbps RJ45 copper ports or 1000 Mbps SFP ports for use with multimode or single-m ode optical fiber without need for configuration, selected by optional SFP modules. These network managed layer 2 switches are optically and electrically compatible with any IEEE 802.3 compliant Ethernet devices. Plugand- play design ensures ease of in stallation, and no electrical or optical adjustments are ever required. The CWGE9MS incorporates LED indicators for monitoring the operating status of the managed switch and network. One switch, or two switches positioned sideby- side, can be mounted w ithin any standard 19-inch equipment rack using the ComNet RMB Rack Mount Bracket Adaptor Kit (sold separately).

Must be a reseller to purchase this product.

Caractéristiques
  • Commercial Grade
  • Ambient operating temperature range: 0º C to +50º C
  • 10/100/1000 BASE-TX or 1000 BASE-FX compatible
  • Flexible optics configuration via SFP plug-in modules
  • Fully configurable through web-based or SNMP network management
  • IGMP Snooping V2 for multicast filtering and IGMP Query V1/V2
  • Port based VLAN (IEEE 802.1Q)
  • Rapid Spanning Tree protocol (IEEE 802.1W)
  • Port Based Security
  • Internal Power Supply 100-240 V AC Input
  • Five Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires