Select Country and Language Canada / French
Changer de pays
CWPOEIPS-15 | COMNET

COMNET | CWPOEIPS-15 | 48 V DC 802.3af Power Injector

  • Réf. fabricant CWPOEIPS-15
  • PART #598593
Description

ComNet(TM) CWPOEIPS-15 is a low-cost power over Ethernet (PoE) midspan injection module that injects 48 V DC at 0.3 amperes to the unused pairs of any UTP or STP CAT-3, CAT-4, or CAT-5 network cable. Operating power and 10/100TX Ethernet data are easil y combined on one cable, eliminating the need to install additional power outlets and electrical cabling. Housed in a compact, rugged, light-weight package, and utilizing a completely self-contained 100 to 240V AC input power supply, the CWPOEIPS is fu lly compliant with the requirements of IEEE 802.3af for Power Sourcing Equipment (PSE), and features autodetection of powered devices (PDs). Transmission distances of up to 330 feet (100 meters) are supported, and this injector supplies operating power for all PDs drawing a maximum of 15.4 watts. The unit provides AC line and powered device over-voltage and short circuit protection. Ideally suited to fiber optic, wireless, or other networks where it may be difficult to furnish operating power to the PDs, the CWPOEIPS is a true plug-and-play product requiring no user configuration or other set-up. The unit is designed for deployment in benign/conditioned 0 to +45 degree C operating environments.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires