Select Country and Language Canada / French
Changer de pays
CWRR-716 | JONARD

JONARD | CWRR-716 | COMBINATION WRENCH RATCHETING REVERSIBLE 7/16"

  • Réf. fabricant CWRR-716
  • PART #686953
Category: WRENCHES
Height / Depth: NONE
Length: NO LENGTH
Product Type: WRENCH - ADJUSTABLE
Width / Diameter: NONE
Description

This combination, ratcheting, reversible wrench measures 7/16" at both ends. A standard open end wrench (with a 15 offset) on one side and a ratcheting reversible box end (with a 15 angled head) on the other. The ratcheting end allows you to toggle f rom tightening to loosening. It provides 12 points of contact, making this the perfect wrench for cable and satellite installers working on "F" connectors, splitters, wall outlets and on the back of TV's. Made of chrome vanadium steel, chrome plated an d polished to a high gloss finish.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires