Select Country and Language Canada / French
Changer de pays
CWS20 | DRAKA ELEVATOR CABLES

DRAKA ELEVATOR CABLES | CWS20 | Super-Flex Traveling Cable Type ETT/300v, Steel Center - UL Listed, CSA Certified, 18 AWG / 14 conductors + 20 AWG / 3 shielded pairs of conductors, NEC/CEC Compliant - Power signal and shielded pairs

  • Réf. fabricant CWS20
  • PART #4RWC-CWS20
Composite: Yes
Conductor Count: COMPOSITE
Conductor Material: TINNED OR COATED COPPER
Conductor Size: COMPOSITE
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: DIFFERENT INSULATIONS FOR COMPOSITE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: ELEVATOR
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
Description

Black jacket, 70C polyvinyl chloride specifically compounded for flexibility and abrasion resistance. The finished cable complies with ANSI/ASTM, UL and CSA standards. Operating temperatures range from -15C to +70C. Helically-wound synthetic fiber binder

Applications

ETT round traveling cables are certified and approved for marine and offshore applications.

Infos techniques et normes

ISO 9001, UL Listed, NEC Compliant, CSA Certified, approved by the US Dept. of Labor Mine Safety, Bureau Veritas Certified, IEC Compliant.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires