Select Country and Language Canada / French
Changer de pays
CX-06-MI | VERTIV

VERTIV | CX-06-MI | High Energy Surge Suppression for Protecting Video Signal in High Exposure Applications - 20 kA Peak, 0.15 A Operating Current, 5 V DC Operating Voltage

  • Réf. fabricant CX-06-MI
  • PART #523084
Number of Outlets: OTHER
Description

The Edco CX06-MI surge protective device implements a three-stage hybrid technology. The SPD addresses over-voltage transients with a primary gas discharge tube and secondary silicon avalanche diode components. Over-current protection, e.g. sneak and fault currents, are mitigated with solid-state resettable fuses. The CX06-MI is designed in accordance with NFPA 780 (2004 Edition) requirements, with up to 20 kA of surge current capability. It has an isolated ground and is recommended for use the camera end.

Caractéristiques
  • Operating Voltage: 5 V DC
  • Clamping Voltage: 6 V DC
  • Operating Current: 0.15 A
  • Peak Surge Current: 20 kA (8 x 20 us)
  • Frequency Range: 0 to 20 MHz
  • Insertion Loss: < 0.1 dB at 20 MHz
  • SPD Technology: GDT, SAD, w/Series PTC
  • Connecti, 50/75 Ohm
  • Operating Temperature: -40C to +85C
  • Dimensions (Inches): 1.5H x 1W x 4L
  • Weight: 3 oz
  • Certifications: UL 497B Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires