Select Country and Language Canada / French
Changer de pays
CX-16HF2A452 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CX-16HF2A452 | Sentry 2U Rack Mount Fail-Safe Transfer Switch CDU Expansion Unit, Outlets: (16) IEC 60320/C13, Input: 208 - 240 Volt, 50/60 Hz, 20 Amp, Input Cord: (2) IEC C20 Power Inlets

  • Réf. fabricant CX-16HF2A452
  • PART #558672
Number of Outlets: 16
Type: RACK MOUNT PDU
Caractéristiques
  • Fail-safe- Redundant power feeds pick up the entire load for both circuits if either power feed fails
  • Power distribution- 208 Volt 20/30 Amp; 230 Volt 16/32 Amp power input options (Phase-synchronized input power required)
  • Remote management- Power cycle individual power outlets, or groups of power outlets, to remotely reboot servers and network devices, anywhere in the world. Or, power-o unused power receptacles
  • Power-up Sequencing: of outlets prevents a power in-rush overload. User adjustable sequence interval
  • Input current monitor- Power monitoring of the aggregate load (in amps) on each power circuit via the network interface and locally on the enclosure
  • Authentication -Username/password required for network administrators and user accounts, multiple user accounts can be established with designated access rights
  • Web GUI- Full configuration and control for managing and grouping outlets, user accounts and network settings
  • Add an expansion module - Connect the switched expansion module (CX) to a master unit (CW) for power monitoring and control from a single IP address
  • Outlet grouping- Group individual outlets for control of dual-power supply servers and devices with a single command
  • Environmental monitoring - Add temperature, humidity, water and intrusion monitoring with the EMCU-1-1B
  • HTTP/HTTPs web configuration and control- Use the sentry web interface to configure each unit, including network settings, outlet naming and grouping, SNMP traps for environmental and power thresholds and firmware updates. Also use the web interface to control individual or group outlets and monitor key values, including amperage load(s), temperature/humidity and other environmental conditions. SSL security provides a secure HTTPs connection. Environmental monitoring is applicable only with the additional purchase of the EMTH-1-1 or EMCU-1-1
  • SNMP management and event notification- The Sentry family of products supports the Simple Network Management Protocol (SNMP). This allows network management systems to use SNMP requests to retrieve information and control power for the individual outlets. The Sentry includes an SNMP v1 agent supporting standard MIB I and MIB II objects. A private enterprise MIB extension (Sentry3 MIB) is also supported to provide remote power control. SNMP traps can be generated for various events, including input current load thresholds (minimum and maximum), temperature thresholds (minimum and maximum), humidity thresholds (minimum and maximum), water indication, closed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires