Select Country and Language Canada / French
Changer de pays
CX-24VYY427A9 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CX-24VYY427A9 | 0U Rack Mount Switched CDU Expansion Unit With PIPS, Outlets: (12) IEC C13, IEC C19, Input: 208 Volt, 3-Phase Wye, 60 Amp, Input Cord: IEC 60309 9 Hour 5 Pin Blue Plug, 10 ft (3 m) Cord, Bottom/Bottom Cord Entry, 3 x LED Amp Meter Display

  • Réf. fabricant CX-24VYY427A9
  • PART #558722
Number of Outlets: 24
Type: RACK MOUNT PDU
Caractéristiques
  • High-density- Single-power input feed, 24 outlets per enclosure (12 IEC C13 and 12 IEC C19 outlets)
  • High power distribution- 208 Volt, 3-Phase power option, 50 Aamp Delta or 60 Amp Wye or Delta power input feed option
  • Input current monitor- Precisely measure the aggregate current draw (in amps) on each phase. On-site verification of the input current with LED digital displays and remote verification via web browser or serial screen
  • Remote power management- Power cycle individual power outlets, or groups of power outlets, to remotely reboot servers and network devices, anywhere in the world. Or, power-off unused power receptacles
  • IP access and security- Web interface, SSL, SSH, telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • SNMP traps and email alerts- Provide automated alerts for power and environmental conditions
  • Environmental monitoring - Each switched CDU supports two external temperature and humidity probes and reports conditions thru the user interface without the need for additional IP addresses
  • Add an expansion module - Connect the switched expansion CDU (CX) to a master unit (CW) for power monitoring of separate power circuits from a single IP address
  • With middle display/network, circuit breakers
Spécifications
  • 0U Rack Mount Switched CDU Expansion Unit With PIPS (Per Inlet Power Sensing)
  • Input Voltage: 208 Volt, 3-Phase Wye
  • Amperage Rating: 60 Amp
  • Input Cord: IEC 60309 9 Hour 5 Pin Blue Plug, 10 ft (3 m) Cord, Bottom/Bottom Cord Entry
  • Outlets: (12) IEC C13, IEC C19
  • Display: 3 x LED Amp Meter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires