Select Country and Language Canada / French
Changer de pays
CXISO-MSSCNA-0000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | CXISO-MSSCNA-0000 | Indala Prox, Credentials, Cards, CXISO NO MAGSTRIPE MATCHING

  • Réf. fabricant CXISO-MSSCNA-0000
  • PART #580710
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 125 KHZ
Product Type: CLAMSHELL CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Indala Prox credentials programmed for use with CASI ProxLite readers
  • Same high quality credentials used in the standard Indala Prox line
  • Factory programmed, 12 digit ID number
  • ISO thick proximity cards offered with optional magnetic stripe
  • CX-ISO is a thin credit card sized credential that complies with ISO7813 standards
  • Card is 0.030 Inch (0.76 mm) thick
  • Imageable with standard direct-to-card printers
  • Magnetic stripe option as well as multiple technologies (i.e. smart chips)
  • Flexible design for added convenience and storage in wallet or pocket
  • ISO thin, photo imageable proximity card with optional mag stripe
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires