Select Country and Language Canada / French
Changer de pays
CXPL5-QSCCVA-0000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | CXPL5-QSCCVA-0000 | Access Control, CXPL5 - 50 MIL PVC CARD WITH CX BLUE LOGO, VERT. SLOT, NO MAGSTRIPE

  • Réf. fabricant CXPL5-QSCCVA-0000
  • PART #584138
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 125 KHZ
Product Type: CLAMSHELL CARD
Read Format: PROXIMITY HID
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: SLOT ON VERTICAL ORIENTATION
Caractéristiques
  • Indala Prox credentials programmed for use with CASI ProxLite readers
  • Same high quality credentials used in the standard Indala Prox line
  • Factory programmed, 12 digit ID number
  • ISO thick proximity cards offered with optional magnetic stripe
  • Keyfob available for applications where photo ID is not required
  • 0.049 Inch thick card equivalent to CASI ProxLite card
  • ProxLite compatible encoding
  • Durable and rigid construction
Spécifications
  • Credentials Card
  • Read Range: Upton 5 Inch (12.7 cm)
  • Operating Temperature: -22 to 158 deg F (-30 to 70 deg C)
  • Material: PVC
  • Slot Punch: Optional Vertical Or Horizontal
  • Wiegand Swipe: Optional
  • Finish - Front: CX Series Artwork
  • Finish - Back: White Glossy Back With Indala Logo
  • Custom Artwork: CX Series Artwork on Front
  • Inkjet Marking: Lower Right-Hand Corner Of Back Side Includes Batch Code
  • Programming: Factory Programmable
  • Coding: Random F/2F
  • Color: Logo Front, White Back
  • Dimensions: 2.120 Inch x 3.380 Inch x 0.049 Inch (54 mm x 86 mm x 1.2 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires