Select Country and Language Canada / French
Changer de pays
D-901 | TOA ELECTRONICS INC

TOA ELECTRONICS INC | D-901 | Modular digital mixer, up to 12 mic/line inputs/8 outputs, feedback suppression, auto-mixing, EQ (3U)

  • Réf. fabricant D-901
  • PART #320224
Type: MIXER
Description

The D-901 digital mixer supports up to twelve mic/line inputs and eight line outputs with flexible RS-232 or contact-closure remote control. Audio processing tools include auto-mixing, feedback suppression, multi-band parametric filters, compressors, limiters, noise gates, crossovers, delays and more. Full input-to-output matrixing allows users to store and recall any input to output combination for multizone or room-combining applications. The unit can be programmed via the front panel display or with configured off-site with PC control software for later uploading.

Must be a reseller to purchase this product

Caractéristiques
  • Rack-mount modular digital mixer - up to 12 mic/line inputs and eight line outputs
  • Intuitive operation via front panel display and controls
  • Auto-mixing allows "set-and-forget" operation
  • Feedback suppression automatically attenuates up to 12 problem frequencies
  • Essential audio processing tools
  • Built-in rack-mount brackets (3RU)
  • Five-year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires