Select Country and Language Canada / French
Changer de pays
D002LN8WF02NSLT | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | D002LN8WF02NSLT | Light Duty Single Jacket All-Dielectric Outdoor Stranded Loose Tube Arid-Core Construction Cable

  • Réf. fabricant D002LN8WF02NSLT | 760112706
  • PART #372-SMXOS2-LTDLD-02
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 2
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
Description

The CommScope Light Duty Outdoor 5038 Series Fiber Optic Cable. These low tensile strength Outdoor cables are designed for lighter installation loads, replacing traditional loads, making them ideal for Enterprise Campus applications. The Light Duty Outdoor Stranded Loose Tube Dielectric Cable provides a cost effective option, while still allowing connectivity ease and superior mid-span accessibility. The cable's construction utilizes smaller gel-free tubes that eliminate the use of messy filling gel. All cables meet all applicable mechanical and environmental requirements for Optical Fiber Outside Plant Communications Cable.

Caractéristiques
  • Fiber Counts 2 - 48
  • Smaller gel free buffer tubes
  • Arid-Core Construction
  • Stranded Loose Tube Construction
  • Provides very stable low temperature performance
  • Complies with applicable standards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires