Select Country and Language Canada / French
Changer de pays

INTERLOGIX | D1300 | RS-485 (2-Wire) Tri-State Point-to-Point Transceivers

  • Réf. fabricant D1300
  • PART #243554
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES

The IFS D1300 series data transceivers provide point-to point transmission of half-duplex (2-wire) EIA RS-485 tri-state data signals over one or two optical fibers. The transceivers are transparent to data encoding allowing for broad-range compatibility. When used as a line-terminating device, these modules are also compatible with the IFS D2300 series drop and repeat data transceivers. Models within this series are available for use with multimode or single-mode optical fiber. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates power and transmit/receive data status indicating LED's for monitoring proper system operation. The modules are available in either stand-alone or rack mount versions.

Must be a reseller to purchase this product

  • Meets EIA RS-485 Specifications
  • Tested and Certified by an Independent Testing Laboratory for Full Compliance with the Environmental Requirements (Ambient Operating Temperature, Mechanical Shock, Vibration, Humidity with Condensation, High-Line/Low-Line Voltage Conditions and Transient Voltage Protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • Automatic Resettable Solid-State Current Limiters
  • Power, Transmitter and Receiver Data Status LED Indicators
  • No In-field Electrical or Optical Adjustments Required
  • Data rates up to 400 kbps NRZ - Data Re-clocking
  • Transparent to Data Encoding / Compatible with Major Data Protocols
  • Point-to-Point Network Architecture
  • 2-Wire (Half-Duplex)
  • True Tri-State Output
  • Hot-Swappable Rack Modules
  • Distances up to 20 Miles (33 km)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires