Select Country and Language Canada / French
Changer de pays

INTERNATIONAL FIBER SYSTEMS | D1315 | RS-485 (4-Wire) Tri-State Point-to-Point Transceivers

  • Réf. fabricant D1315
  • PART #243559
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES

The IFS D1315 series data transceivers provide point-to point transmission of full-duplex (4-wire) EIA RS-485 tri-state data signals over two optical fibers. The transceivers are transparent to data encoding allowing for broad-range compatibility. When used as a line-terminating device, these modules are also compatible with the IFS D2315 series drop and repeat data transceivers. Models within this series are available for use with multimode or single-mode optical fiber. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates power and transmit/receive data status indicating LED's for monitoring proper system operation. The modules are available in either stand-alone or rack mount versions.

Must be a reseller to purchase this product

  • Meets EIA RS-485 Specifications
  • Tested and Certified by an Independent Testing Laboratory for Full Compliance with the Environmental Requirements (Ambient Operating Temperature, Mechanical Shock, Vibration, Humidity with Condensation, High-Line/Low-Line Voltage Conditions and Transient Voltage Protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • Transparent to Data Encoding / Compatible with Major Data Protocols
  • No In-field Electrical or Optical Adjustments Required
  • Automatic Resettable Solid-State Current Limiters
  • Data rates up to 200 kbps NRZ (400 kbps for -HS option)
  • Point-to-Point Network Architecture
  • Power, Transmit and Receive Data Status LED Indicators
  • Hot-Swappable Rack Modules
  • 4-Wire (Full-Duplex)
  • True Tri-State Output
  • Data Re-clocking
  • Distances up to 20 Miles (33 km)
  • Comprehensive Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires