Select Country and Language Canada / French
Changer de pays
D16LS6TB | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | D16LS6TB | 16 Channel LS Digital Video Recorder with Looping Outputs, 6 TB

  • Réf. fabricant D16LS6TB
  • PART #553294
Audio: YES
Capacity: 16 CHANNEL
Mount Type: RACK
Storage Capacity: 6 TERABYTES
Type: DVR
Caractéristiques
  • 8 or 16 composite video input connectors
  • Multiple monitor connectors: 1 BNC Video Out, 1 Spot, 1 VGA
  • Multiple search engines (date/time, calendar, record table, event, motion, museum)
  • Auto Port Forwarding (uPnP) and SSL encryption
  • User-friendly Graphical User Interface (GUI) menu and mouse user interface system
  • Multiple recording modes (time-lapse, pre-event, alarm, motion, text-in and panic)
  • 2-way audio communication
Spécifications
  • LS Digital Video Recorder With Looping Outputs
  • Storage Capacity: 6 TB
  • Video Input Channel: 16
  • Video Input Level: Composite, 1.0 Vp-p, 75 Ohm
  • Video Input Signal Format: NTSC/PAL
  • Video Input Loss Check: Yes
  • Video Output VGA: 1 VGA (1280x1024, 1024x768, 800x600)
  • Video Output BNC Spot: 1 Channel Sequence
  • Video Output Loopout: 16 Analog
  • Audio: Input - 4 Line, Output - 1 Line, Codec - G.711
  • Alarm: Serial Input (NC/NO Selectable) - 16; 2 Alarm Output By Sensor, Motion And Video Loss
  • Serial Connection: 1 RS-232 POS/RS-485 PTZ/POS
  • Compression: H.264
  • Multiple Operation: Quadplex (Play, Record, Network, Backup)
  • Resolution: D1 - 120 fps, 2 CIF - 240 fps, CIF - 480 fps Analog
  • Recording Mode: Continuous/Schedule/Motion/Sensor/Panic
  • Motion Detection: Grid
  • Recording by Channel's Resolution: Yes
  • Recording: Pre-Recording - 5 Sec to 30 Min Before An Event, Post Recording - 5 to 30 Min After An Event
  • Playback Multi-Decoding: 1, 4, 9, 16, PIP
  • Search Mode: Date/Time, Record Table, Calendar, Event, Motion, Museum, Text-In, EZ Search
  • Storage HDD: Interface - Serial ATA 2.0, Capacity of 1 HDD - 2 TB, Internal HDD Number - 3
  • Storage Backup: USB Flash Drive/USB External HDD/Network - Video and Still Image
  • Storage USB Port: 2 Front
  • Network: Interface - 10/100 Base-TX Ethernet, Streaming - CIF 120 fps (Analog)/Depends On Profile (IP)
  • Network Access: Mobile Viewer - Speco Mobile (Live, Search, PTZ, 2-Way Audio), PC Web Viewer - Internet Explorer (Live, Search, Backup, PTZ, Remote Setup), PC Client - Speco Central and SecureGuard (Live, Search, Backup, PTZ, Remote Setup), MAC Client - Speco Remote for MAC and SecureGuard (Live, PTZ)
  • Power Source: 12 Volt DC, 5 Amp
  • Allowable Operating Temperature/Humidity: 41 to 104 deg F/0 - 90% Relative Humidity
  • Allowable Storage Temperature: 14 to 122 deg F
  • Dimension: 15.700 Inch Depth x 16.900 Inch Width x 3.460 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires