Select Country and Language Canada / French
Changer de pays
D16VS6TB | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | D16VS6TB | 16 Channel 960H DVR with 6TB

  • Réf. fabricant D16VS6TB
  • PART #556575
Audio: YES
Capacity: 16 CHANNEL
Storage Capacity: 6 TERABYTES
Type: DVR
Description

Must be a reseller to purchase this product

Caractéristiques
  • 16 channel 960H digital video recorder
  • Video Out: 1 HDMI, 1 VGA, 1 CVBS
  • Networkable DVR with free Speco DDNS server
  • Digital Deterrent supports up to 8 audio files for triggering during sensor or motion detection
  • 2-way audio communication
  • Programmable recording on motion detection, sensor, schedule, continuous and manual
  • Built-in S.M.A.R.T. Technology (Self-Monitoring, Analysis and Reporting Technology for HDD)
  • 4 channel audio recording
  • Switch between low and high quality stream during simultaneous Continuous + Motion or Continuous + Sensor recording modes for storage optimization
  • Easy firmware upgrade by USB port or network
  • Instant and convenient backup via USB flash drive or network
  • PC and MAC compatible
  • 3 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires