Select Country and Language Canada / French
Changer de pays
D16WCSM2TB | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | D16WCSM2TB | 16 Channel CS Wall Mount Digital Video Recorder with Built-in Monitor, 2 TB

  • Réf. fabricant D16WCSM2TB
  • PART #553301
Audio: YES
Capacity: 16 CHANNEL
Storage Capacity: 2 TERABYTES
Type: DVR
Caractéristiques
  • H.264 recording
  • Free Speco DDNS service for use with dynamic IP addresses
  • PC & MAC compatible software included
  • POS/ATM support with text overlay and searchable database
  • Built-in S.M.A.R.T. Technology (Self-Monitoring, Analysis and Reporting, Technology for HDD)
  • Text message alerts of system activity and status
  • Remote monitoring, recording, playback, change system settings and camera control via network and/or Internet
  • Real time live display
Spécifications
  • CS Wall Mount Digital Recorder With Built-In Monitor
  • Storage Capacity: 2 TB
  • Video Input Channel: 16
  • Video Input Level: Composite, 1.0 Vp-p, 75 Ohm
  • Video Signal Format: NTSC/PAL
  • Video Output VGA: 1 VGA (1280x1024, 1024x768, 800x600)
  • Video Output CVBS/SPOT: Main Or 1 Channel Sequence
  • Audio: Input - 4 Line, Output - 1 Line, Codec - G.726
  • Alarm: Sensor Input - 16 Channel (NO/NC); 1 Alarm Output By Sensor, Motion And Video Loss
  • Serial Connection: 1 RS-485 PTZ
  • Compression: H.264
  • Multiple Operation: Quadplex (Play, Record, Network, Backup)
  • Recording Rate: 120 fps At D1/240 fps At Half D1/480 fps At CIF
  • Recording Mode: Continuous/Schedule/Motion/Sensor/Manual
  • Recording: Pre Recording - 5 Sec To 30 Min Before An Event; Post Recording - 5 Sec To 30 Min After An Event
  • Playback Multi-Decoding: 1, 4, 9, 16
  • Search Mode: EZ Search, Timeline, Event, Motion and Text-In
  • Storage HDD: Interface - Serial ATA, Capacity of 1 HDD - 2 TB, Internal HDD Number - 1
  • Storage Backup: USB Flash Drive/USB External HDD/Network - Video And Still Image
  • Storage USB Port: 2
  • User Interface: Menu Display - GUI, Input Method - IR Remote Control, Mouse
  • Network: Interface - 10/100 Base-TX Ethernet, Streaming - CIF 120 fps
  • Network Access: Mobile Viewer - Live, Search, PTZ, 2-Way Audio; PC Web Viewer - Internet Explorer (Live, Search, Backup, PTZ, Remote Setup); PC Client - Speco Central and SecureGuard CMS (Live, Search, Backup, PTZ, Remote Setup); MAC Client - Speco Remote for MAC and SecureGuard CMS (Live, Search, Backup, PTZ, Remote Setup)
  • Power Source: 12 Volt DC, 5 Amp
  • Allowable Operating Temperature/Humidity: 41 to 104 deg F/20 - 80% Relative Humidity
  • Allowable Storage Temperature: 14 to 122 deg F
  • Mount Type: Wall
  • Dimension: 3.500 Inch Depth x 11.500 Inch Width x 15.000 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires