Select Country and Language Canada / French
Changer de pays
D16WDS2TB | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | D16WDS2TB | 16 Channel DS Wall Mount Digital Video Recorder with 960H Real-time Recording, 2 TB

  • Réf. fabricant D16WDS2TB
  • PART #553304
Audio: YES
Capacity: 16 CHANNEL
Storage Capacity: 2 TERABYTES
Type: DVR
Caractéristiques
  • Real-time 960H Digital Video Recorder
  • H.264 video compression
  • Networkable DVR with free DDNS server
  • Easy and simple graphical user interface
  • Digital Deterrent for triggering audio message via motion detection or sensor
  • 2-way audio communication
  • Programmable recording on motion detection, sensor, schedule, continuous and manual
Spécifications
  • DS Wall Mount Digital Video Recorder With 960H Real-Time Recording
  • Storage Capacity: 2 TB
  • Video Input Channel: 16
  • Video Input Level: Composite, 1.0 Vp-p, 75 Ohm
  • Video Signal Format: NTSC/PAL
  • Video Outputs: HDMI - 1 HDMI (1280x720, 1920x1080); VGA - 1 VGA (1280x720, 1920x1080)
  • Video Output BNC Spot: Main And Spot
  • Audio: Input - 16 Line, Output - 1 Line, Codec - G.711
  • Alarm: Sensor Input - 4 Channel (NC/NO Selectable); 1 Alarm Output By Sensor, Motion, Video Loss, HDD Temperature And HDD Failure
  • Serial Connection: 1 RS-485 PTZ
  • Compression: H.264
  • Multiple Operation: Quadplex (Play, Record, Network, Backup)
  • Recording Rate: 480 fps At 960H/480 fps At D1/480 fps At CIF
  • Recording Mode: Continuous/Schedule/Motion/Sensor/Manual/Continuous + Sensor/Continuous + Motion
  • Recording: Pre Recording - Max 20 Min; Post Recording - Max 60 Sec
  • Playback Multi-Decoding: 1, 4, 9, 16
  • Search Mode: EZ Search, Timeline, Event, Archive and Log
  • Storage HDD: Interface - Serial ATA, Capacity of 1 HDD - 3 TB, Internal HDD Number - 3
  • Storage Backup: USB Flash Drive/USB External HDD/Network - Video And Still Image
  • Storage USB Port: 3
  • User Interface: Menu Display - GUI, Input Method - IR Remote Control, Mouse
  • Network: Interface - 10/100/1000 Base-TX Ethernet, Streaming - CIF 480 fps
  • Network Access: Mobile Viewer - Live, Search, PTZ, 2-Way Audio; PC Web Viewer - Internet Explorer, Chrome, Firefox, Safari (Live, Search, Backup, PTZ, Remote Setup); PC Client - SpecoTech Multi-Client Viewer and SecureGuard CMS (Live, Search, Backup, PTZ, Remote Setup); MAC Client - Speco Client for MAC and SecureGuard CMS (Live, Search, Backup, PTZ, Remote Setup)
  • Power Source: 12 Volt DC, 5 Amp
  • Allowable Operating Temperature/Humidity: 41 to 104 deg F/20 - 80% Relative Humidity
  • Allowable Storage Temperature: 14 to 122 deg F
  • Mount Type: Wall
  • Dimension: 3.500 Inch Depth x 13.500 Inch Width x 17.000 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires