Select Country and Language Canada / French
Changer de pays
D16WRS2TB | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | D16WRS2TB | 16 Channel RS Wall Mount Digital Video Recorder, 2 TB

  • Réf. fabricant D16WRS2TB
  • PART #553314
Audio: YES
Capacity: 16 CHANNEL
Storage Capacity: 2 TERABYTES
Type: DVR
Caractéristiques
  • EZ search- Quickly search events from thumbnails
  • EZ record - Quickly setup recording resolutions and recording type
  • EZ copy - Auto copy what you are playing onto a USB flash drive
  • Free apps with support for view on most smart devices
  • A patented D solution that easily mounts in equipment closets or electrical rooms for covert installations
  • Digital Deterrent supports up to 8 audio files for triggering during sensor or motion detection
  • 2-way audio communication
  • Programmable recording on motin detection, sensor, schedule, continuous and manual
  • Built-in S.M.A.R.T. technology (Self-Monitoring, Analysis and Reporting, Technology for HDD)
  • Easy firmware upgrade by USB port or network
  • PC and MAC compatible, SecureGuard(TM) compatible
  • Userccess- Up to 4 concurrent users
  • Easy and simple graphical user interface
  • 4 channel audio recording/1 channel audio out
  • Remote monitoring/recording/playback/configuration/software upgrades and PTZ control via Internet
  • Digital watermarking
  • Digitaoom
  • DLS (Daylight Savings), internal beep
  • Multi-language - English/Spanish/French
  • Free Speco Dynamic DNS (DDNS)
Spécifications
  • RS Wall Mount Digital Video Recorder
  • Storage Capacity: 2 TB
  • Video Input Channel: 16
  • Video Input Level: Composite, 1.0 Vp-p, 75 Ohm
  • Video Input Signal Format: NTSC/PAL
  • Video Input Loss Check: Yes
  • Video Output VGA: 1 VGA (1280x1024, 1024x768)
  • Video Output CVBS/SPOT: Main Or 1 Channel Sequence
  • Audio: Input - 4 Line, Output - 1 Line, Codec - G.711
  • Alarm: Sensor Input (NC/NO Selectable) - 4 Channel (NC/NO Selectable); 1 Alarm Output By Sensor, Motion And Video Loss
  • Serial Connection: 1 RS-485 PTZ
  • Compression: H.264
  • Multiple Operation: Quadplex (Play, Record, Network, Backup)
  • Resolution: D1 - 120 fps, Half D1 - 240 fps, CIF - 480 fps
  • Recording Mode: Continuous/Schedule/Motion/Sensor/Manual
  • Motion Detection: Setup By Grid
  • Recording by Channel's Resolution: Yes
  • Recording: Pre-Recording - 1f ps for 15 Sec to 20 Min Before An Event, Post Recording - 10 to 60 Sec After An Event
  • Playback Multi-Decoding: 1, 4, 8, 16
  • Search Mode: EZ Search, Timeline, Event, Archive, Log
  • Storage HDD: Interface - Serial ATA, Capacity of 1 HDD - 2 TB, Internal HDD Number - 2
  • Storage Backup: USB Flash Drive/USB External HDD/Network - Video and Still Image
  • Storage USB Port: 2
  • User Interface: Menu Display - GUI, Input Method - IR Remote Control, Mouse
  • Network: Interface - 10/100/1000 Base-TX Ethernet, Streaming - CIF 240 fps
  • Network Access: PC Web Viewer - Internet Explorer (Live, Search, Backup, PTZ, Remote Setup), PC Client - SpecoTech Multi-Client Viewer and SecureGuard CMS (Live, Search, Backup, PTZ, Remote Setup), MAC Client - Speco Client for MAC and SecureGuard CMS (Live, Search, Backup, PTZ, Remote Setup)
  • Power Source: 12 Volt DC, 5 Amp
  • Allowable Operating Temperature/Humidity: 41 to 104 deg F/20 - 80% Relative Humidity
  • Allowable Storage Temperature: 14 to 122 deg F
  • Mount Type: Wall
  • Dimension: 3.500 Inch Depth x 11.500 Inch Width x 15.000 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires