Select Country and Language Canada / French
Changer de pays
D2 | SYSTEM SENSOR

SYSTEM SENSOR | D2 | Duct Smoke Detector, 2-wire, Photoelectric

  • Réf. fabricant D2
  • PART #674177
Description

The InnovairFlex D2 2-wire photoelectric duct smoke detector features a pivoting housing that fits various applications: both square and rectangular footprints mount to round or rectangular duct work.
This new duct smoke detector senses airflow speeds ranging from 100 to 4,000 feet per minute with proven System Sensor precision. The enhancements built into this model improve false alarm immunity (with plug-in sensor head); broaden operating temperature (-4ºF to 158ºF) and humidity (0 to 95 percent n on-condensing) ranges; while simplifying installation and maintenance. These advance features can detect smoke even in the harshest duct applications.

The new design provides more wiring space with an added 3/4 inch conduit knockout. Numbers and labels for terminal designations are consistent with previous Innovair models. The new sampling tube can be clicked into position with one smooth motion from either the front or the back of the detector.

The InnovairFlex D2 duct smoke detector has signals to indicate trouble and maintenance conditions. Additionally, a cover tamper feature is incorporated to indicate a trouble condition for removed or improperly installed sensor cover. An improved cover design, with an integrated the low-flow feature, isolates the sensor head from the low-flow technology for simple maintenance.

The InnovairFlex series is designed for greater flexibility and reliable smoke detection to simplify installation and maintenance. The new InnovairFlex product line is backward compatible to existing Innovair models, including remote test accessories

WARNING: Duct smoke detectors have specific limitations.

DUCT SMOKE DETECTORS ARE: NOT a substitute for an open area smoke detector, NOT a substitute for early warningetection, and NOT a replacement for a building's regular fire detection system. Refer to NFPA 72 and 90A for additional duct smoke detector application information.

Must be a reseller to purchase this product.

Caractéristiques
  • Photoelectric, integrated low-flow technology
  • Air velocity rating from 100 ft/min to 4,000 ft/min (0.5 m/s to 20.32 m/sec)
  • Versatile mounting options in square or rectangular configuration with modular construction
  • Plug-in sensor
  • Superb false immunity with the latest sensor technology
  • Broader ranges for operating temperature (-4ºF to 158ºF) and humidity (0% to 95% non-condensing)
  • Patented sampling tube installs from front or back of the detector with no tools required
  • A cover tamperture to indicate a trouble condition for removed or improperly installed sensor cover
  • Increased wiring space with a newly added 3/4 inch conduit knockout
  • Improved LED status
  • 24 V DC
  • Backward compatibility with existing Innovair products, inclremote accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires