Select Country and Language Canada / French
Changer de pays
D203-6H2 | KLEIN

KLEIN | D203-6H2 | 6 in. Standard Long-Nose Pliers - Side-Cutting & Switchboard Work

  • Réf. fabricant D203-6H2
  • PART #008463
Type: COPPER
Description

Manufactured from custom US-made tool steel, this pair of 6 in. long-nose pliers by Klein Tools is specifically made for switchboard work and features a lifetime guarantee of quality and reliability.

Caractéristiques
  • Switchboard Work - Cleanly strips 19 & 22 AWG wire.
  • Induction-hardened cutting knives for long life.
  • Knurled jaws for sure wrapping and looping.
  • Slim head design for working in confined areas.
  • Hot-riveted joint ensures smooth action and no handle wobble.
  • Curved handles provide greater tool control.
  • Custom, US-made tool steel.
  • Plastic-dipped handles for comfort and ease of identification.
Spécifications
  • Handle Color: yellow
  • Jaw Thickness: 3/8"
  • Handle Finish: plastic-dipped
  • Point Thickness: 3/32"
  • Jaw Length: 1-7/8"
  • Knife Length: 1/2"
  • Jaw Width: 11/16"
  • Overall Length: 6-5/8"
  • Weight (lbs.): 0.26
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires