Select Country and Language Canada / French
Changer de pays
D203-8N | KLEIN

KLEIN | D203-8N | 8 in. Heavy-Duty Long-Nose Pliers - Side-Cutting & Wire Stripping

  • Réf. fabricant D203-8N
  • PART #203318
Drive / Blade: NONE
Grade: DUTY - HEAVY
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - GRIPPING - LONG NOSE
Size / Capacity: NONE
Width / Diameter: NONE
Description

Manufactured from custom US-made tool steel, this pair of 6 in. long-nose pliers by Klein Tools is proudly made in the USA and features a lifetime guarantee of quality and reliability.

Caractéristiques
  • Cleanly strips 12 AWG wire.
  • Heavier design for greater cutting power.
  • Extended handles provide added reach and leverage.
  • Slim head design for working in confined areas.
  • Induction hardened cutting knives for long life.
  • Hot-riveted joint ensures smooth action and no handle wobble.
  • Custom, US-made tool steel.
  • Plastic-dipped handles for comfort and ease of identification.
Spécifications
  • Jaw Thickness: 1/2"
  • Handle Color: yellow
  • Knife Length: 5/8"
  • Jaw Width: 1"
  • Jaw Length: 2-5/16"
  • Handle Finish: plastic-dipped
  • Point Thickness: 1/8"
  • Overall Length: 8-7/16"
  • Weight (lbs.): 0.59
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires