Select Country and Language Canada / French
Changer de pays
D209-4C | KLEIN

KLEIN | D209-4C | 4 in. Midget Diagonal-Cutting Pliers - Pointed Nose

  • Réf. fabricant D209-4C
  • PART #008474
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - COMBINATION
Size / Capacity: NONE
Width / Diameter: NONE
Description

Manufactured from custom US-made tool steel, with induction hardened cutting knives for longer life as well as a hot-riveted joint for smooth action and no handle wobble, this pair of 4 in. midget diagonal-cutting pliers by Klein Tools is proudly made in the USA and features a lifetime warranty.

Caractéristiques
  • Sharp pointed nose for precise tip cutting and trimming printed circuit boards.
  • Spring-loaded for self-opening action.
  • Short jaws and beveled cutting edges permit close cutting of wire.
  • Induction-hardened cutting knives for long life.
  • Hot-riveted joint ensures smooth action and no handle wobble.
  • Plastic-dipped handles for comfort and ease of identification.
  • Custom, US-made tool steel.
Spécifications
  • Handle Color: royal blue
  • Cutting Knives: semi-flush
  • Jaw Length: 1/2"
  • Jaw Width: 7/16"
  • Jaw Thickness: 1/4"
  • Handle Finish: plastic-dipped
  • Overall Length: 4-1/4"
  • Weight (lbs.): 0.13
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires