Select Country and Language Canada / French
Changer de pays
D228-8-INS | KLEIN

KLEIN | D228-8-INS | 8 in. Insulated High-Leverage Diagonal Cutting Pliers

  • Réf. fabricant D228-8-INS
  • PART #250981
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - COMBINATION
Size / Capacity: NONE
Width / Diameter: NONE
Description

Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8" Diagonal-Cutting pliers provides 36% greater cutting power than other pliers. The hot-riveted joint ensures smooth action with no handle wobble.

Caractéristiques
  • Rivet is closer to the cutting edge providing greater cutting power
  • Induction hardened cutting knives for long life
  • Short jaws and bevel cutting edges permit close cutting of wire
  • Plastic dipped handles for comfort and ease of identification
Spécifications
  • Overall Length: 8-1/4 in (210 mm)
  • Jaw Length: 13/16 in (21 mm)
  • Jaw Width : 1-3/16 in (30 mm)
  • Jaw Thickness: 7/16 in (11 mm)
  • Cutting Knives: Standard
  • Handle Finish: Insulated
  • Handle Color: Orange
  • Weight: 0.74 lbs (0.34 kg)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires