Select Country and Language Canada / French
Changer de pays
D24PS4TB | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | D24PS4TB | 8 Channel Analog & 16 IP Channel PS Hybrid DVR with Set-Up Wizards and Digital Deterrent, 4 TB

  • Réf. fabricant D24PS4TB
  • PART #553329
Audio: YES
Capacity: 8 ANALOG CHANNEL AND 16 IP CHANNEL
Mount Type: RACK
Storage Capacity: 4 TERABYTES
Type: HVR
Caractéristiques
  • EZ Network: for quick set-up on a network
  • EZ Copy: auto copy what you are playing onto a USB flash drive
  • EZ Record: quickly setup recording schedules, resolutions and recording type
  • EZ Setup: for quick system setup
  • Optimized for full HD surveillance
  • Expanded video display options - HDMI support
  • Storage expansion via eSATA and iSCSI
  • Storage from 500 GB up to 6 TB
Spécifications
  • 8 Channel Analog And 16 IP Channel PS Hybrid DVR With Setup Wizards And Digital Deterrent
  • Model Name: D24PS
  • Storage Capacity: 4 TB
  • Video Inputs: 8 BNC
  • Video Outputs: Primary: 1 HDMI, 1 VGA (HD), 1 BNC (SD), Secondary: 1 VGA (SD), 1 BNC (SD), Spot: 1 BNC (8CH)
  • Looping Outputs: 8 BNC
  • Display Resolution: HD - 1920 X 1080, SD - 720 X 480
  • Compression: H.264
  • Recording Rate: 240 fps At CIF/240 fps At 2CIF/120 fps At D1
  • Playback Rate: 240 fps At CIF
  • Recording Mode: Time-Lapse, Event, Pre-Event (Up To 30 Min), Text-In, Panic
  • Search Mode: Date/Time, Record Table, Calendar, Event, Motion, Museum, Text-In
  • Operating System: Embedded Linux
  • Storage: Maximum 3 HDD + eSATA
  • Data Export: USB (HDD, Flash Drive), SATA DVD RW
  • Data Backup: Archiving, Mirroring
  • Network Connection: (2) G Bit Ethernet
  • Network Protocol: Manual, ADSL, DHCP, DVRNS
  • Network Remote Software: SPECO Central, SPECO Remote (Internal, External)
  • Network Maximum Transmission Rate: 120 fps at CIF
  • Interface: Audio In/Out - RCA 4/1 + 1 HDMI; Alarm In/Out - 16/4; Serial Interface - RS232, RS485; External Interface - 2 x USB 2.0, eSATA; User Interface - Front Buttons, Mouse, IR Remote Control, Remote Keyboard (Jog/Shuttle)
  • Operating Temperature: 41 to 104 deg F
  • Operating Humidity: 0 - 90%
  • Power: AC100 - 240 Volt - 50/60 Hz, 2.0 - 1.0 Amp
  • Maximum Channels: (16) 2 Megapixels
  • Supporting Products: ONVIF, ONSIP
  • Megapixel Camera Support: Upto 2MP (Megapixels 16CH x 2 Megapixel Under 70 ips At 2 Megapixel Capacity)
  • Hybrid Display Rate: CIF: 480 ips (NTSC Or Progressive), 2CIF: 240 ips (NTSC Or Progressive), 4CIF: 120 ips (NTSC Or Progressive), 1 Megapixel: 48 ips (Progressive) (1HD = 2.5 x 4CIF), 2 Megapixels: 24 ips (Progressive) (1HD = 5 x 4CIF)
  • Hybrid Playback Rate: CIF: 480 ips (NTSC Or Progressive), 2CIF: 240 ips (NTSC Or Progressive), 4CIF: 120 ips (NTSC Or Progressive), 1 Megapixel: 48 ips (Progressive) (1HD = 2.5 x 4CIF), 2 Megapixels: 24 ips (Progressive) (1HD = 5 x 4CIF)
  • Hybrid Recording Rate: CIF - 140ips (NTSC or Progressive), 2CIF - 130ips (NTSC or Progressive), 4CIF - 110ips (NTSC or Progressive), 1.3MP/720p - 110ips (Progressive), 1080p - 70ips (Progressive)
  • Dimension: 15.700 Inch Depth x 16.900 Inch Width x 3.460 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires