Select Country and Language Canada / French
Changer de pays
D252-6SW | KLEIN

KLEIN | D252-6SW | 6 in. Heavy-Duty Diagonal-Cutting Pliers - All Purpose

  • Réf. fabricant D252-6SW
  • PART #008515
Drive / Blade: NONE
Grade: DUTY - HEAVY
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CUTTER - DIAGONAL (SIDE)
Size / Capacity: NONE
Width / Diameter: NONE
Description

Manufactured from custom US-made tool steel, with induction hardened cutting knives for longer life as well as a hot-riveted joint for smooth action and no handle wobble, this pair of 6 in. heavy duty diagonal-cutting pliers by Klein Tools is proudly m ade in the USA and features a lifetime warranty.

Caractéristiques
  • Heavier design for all-purpose use.
  • Tapered nose for easy working in confined areas.
  • Bell System Type "W" notches slit insulation cleanly.
  • Short jaws and beveled cutting edges permit close cutting of wire.
  • Induction-hardened cutting knives for long le
Spécifications
  • Handle Finish: plastic-dipped
  • Cutting Knives: standard
  • Jaw Thickness: 7/16"
  • Jaw Width: 3/4"
  • Handle Color: red
  • Jaw Length: 13/16"
  • Overall Length: 6-1/8"
  • Weight (lbs.): 0.33
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires