Select Country and Language Canada / French
Changer de pays
D275-5 | KLEIN

KLEIN | D275-5 | 5 in. Lightweight Flush Cutter

  • Réf. fabricant D275-5
  • PART #031849
Drive / Blade: NONE
Grade: DUTY - LIGHT
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CUTTER - DIAGONAL (SIDE)
Size / Capacity: NONE
Width / Diameter: NONE
Description

The lightweight flush cutter from Klein Tools is a US-made smaller profile pair of diagonal cutting pliers, featuring a style of shear cutting that greatly reduces cutting effort and minimizes fly-off.

Caractéristiques
  • Shears wire up to 18 AWG producing a flat, flush cut.
  • Shear cutting greatly reduces cutting effort and minimizes fly-off.
  • Cushioned grips and steel return spring for increased comfort during repetitive cutting.
  • Ultra slim profile increases access in confined areas.
  • Heat treated for increased durability.
Spécifications
  • Handle Color: red
  • Cutting Knives: flush
  • Handle Finish: plastic
  • Overall Length: 5"
  • Weight (lbs.): 0.11
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires