Select Country and Language Canada / French
Changer de pays
D301-6C | KLEIN

KLEIN | D301-6C | 6 in. Standard Long-Nose Pliers with Spring

  • Réf. fabricant D301-6C
  • PART #008522
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - GRIPPING - LONG NOSE
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals looking for a lifetime of dependability in a 100% US sourced and manufactured product, this pair of 6 in. long nose pliers with self-opening spring by Klein Tools is backed by our lifetime guarantee of quality and reliability.

Caractéristiques
  • Knurled jaws for sure wrapping and looping.
  • Hot-riveted joint ensures smooth action and no handle wobble.
  • Slim head design for working in confined areas.
  • Spring-loaded action for self-opening.
  • Curved handles provide greater tool control.
  • Plastic-dipped handles for comfort and ease of identification.
  • Custom, US-made tool steel.
Spécifications
  • Jaw Thickness: 3/8"
  • Handle Finish: plastic-dipped
  • Point Thickness: 3/32"
  • Jaw Width: 11/16"
  • Handle Color: yellow
  • Jaw Length: 1-7/8"
  • Overall Length: 6-5/8"
  • Weight (lbs.): 0.28
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires