Select Country and Language Canada / French
Changer de pays
D307-51/2C | KLEIN

KLEIN | D307-51/2C | 5 in. Slim Long-Nose Pliers

  • Réf. fabricant D307-51/2C
  • PART #008533
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - GRIPPING - LONG NOSE
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals who expect excellence, all Klein pliers are made of the finest US steel alloy. They are forged, precision machined, hardened, and carefully tempered for maximum strength. Klein pliers are made in the USA, provide exceptional performance and durability, and feature a lifetime warranty.

Caractéristiques
  • Longer nose and handles for deeper reach into work.
  • Spring-loaded for self-opening action.
  • Curved handles provide greater tool control.
  • Knurled Jaws - Sure-wrapping and looping.
Spécifications
  • Handle Color: yellow
  • Handle Finish: plastic-dipped
  • Jaw Thickness: 5/16"
  • Point Thickness: 1/32"
  • Jaw Width: 1/2"
  • Jaw Length: 1-11/16"
  • Overall Length: 5-5/8"
  • Weight (lbs.): 0.15
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires