Select Country and Language Canada / French
Changer de pays
D318-51/2C | KLEIN

KLEIN | D318-51/2C | 5 in. Long Needle-Nose Pliers

  • Réf. fabricant D318-51/2C
  • PART #204474
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - GRIPPING - LONG NOSE
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals who expect excellence, all Klein pliers are made of the finest US steel alloy. They are forged, precision machined, hardened, and carefully tempered for maximum strength. Klein pliers are made in the USA, provide exceptional performa nce and durability, and feature a lifetime warranty.

Caractéristiques
  • Designed for accurate work in hard-to-reach areas.
  • Knurled jaws for sure wrapping and looping.
  • Spring-loaded for self-opening action.
  • Curved handles provide greater tool control.
Spécifications
  • Jaw Length: 1-11/16"
  • Handle Finish: plastic-dipped
  • Jaw Width: 1/2"
  • Jaw Thickness: 5/16"
  • Handle Color: yellow
  • Point Thickness: 1/16"
  • Overall Length: 5-5/8"
  • Weight (lbs.): 0.13
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires