Select Country and Language Canada / French
Changer de pays
D33042T | FLIR

FLIR | D33042T | 4 Channel 960H Summit DVR with USB, HDMI, IR Remote, 120 fps, Looping Outputs, 2 TB HDD

  • Réf. fabricant D33042T
  • PART #538395
Audio: YES
Capacity: 4 CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: DVR
Description

Bridging the gap between standard D1 resolution and high definition at an affordable price, the FLIR D3000 Series DVR supports 960H Super-Res (960x480) with Real Time recording. The 960H platform records with 34% more resolution than standard D1, offer ing

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • 960H Super-Res (960x480) with Real-Time recording
  • 34% greater resolution than standard D1
  • True aspect ratio wide screen format, sharper, non-stretched image
  • Looping, HDMI, VGA, Spot outputs
  • CMS-D3 remote access SW, multi-site
  • Mobile Apps: iPhone, Android
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires