Select Country and Language Canada / French
Changer de pays
D340 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | D340 | Two-wire Duct Smoke Detector Housing

  • Réf. fabricant D340
  • PART #274264
Device Type: SMOKE DETECTOR
Mount: SURFACE
Property: DUCT
UL Listed: UL LISTED
Description

The D340 Air Duct Smoke Detector Housing is designed to mount to the ducts of HVAC systems to monitor the presence of smoke in the conditioned air. It is designed to work with two-wire photoelectric and ion smoke detectors. The efficient housing design samples the air passing through a duct and allows the detection of a potentially hazardous condition. When smoke is detected, the detector sends an alarm signal to the control panel and/or HVAC control equipment which will initiate the necessary action to control air handling systems.

Must be a reseller to purchase this product

Caractéristiques
  • For 1 ft (30.5 cm) to 10 ft (3 m) ducts with air velocity between 300 ft/min to 4000 ft/min (1.52 m/s to 20.3 m/s)
  • Easy duct tube installation through the housing cuts installation time.
  • Detector test and reset without removing covers
  • Clear cover allows quick visual inspection
  • Tube filters, dust immune smoke detector, and easy disassembly for cleaning reduce maintenance time and cost
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires