Select Country and Language Canada / French
Changer de pays
D4120W | SYSTEM SENSOR

SYSTEM SENSOR | D4120W | Duct Smoke Detector, 4-wire, Photoelectric, Watertight

  • Réf. fabricant D4120W
  • PART #674181
Device Type: SMOKE DETECTOR
Property: PHOTOELECTRIC
Description

The InnovairFlex D4120W watertight 4-wire photoelectric duct smoke detector is UL listed as a watertight enclosure providing protection against falling dirt, rain, windblown dust, splashing and hose directed water. D4120W duct smoke detector features a pivoting housing that fits various applications: both square and rectangular footprints mount to round or rectangular ductwork.

This unit senses smoke in the most challenging conditions, operating in airflow speeds of 100 to 4,000 feet per minute, temperatures of -4ºF to 158ºF, and a humidity range of 0 to 95 percent (noncondensing). A plug-in sensor head offers superior false alarm immunity. These features, plus a NEMA 4 rating, allow operators to mount the detector to rooftop HVAC equipment or use the detector in other harsh environments.

The new design provides the same form, fit, and wiring terminations as the standard InnovairFlex unit. Superior test and operational features added to the standard model are also available in this watertight unit. As the only watertight duct smoke detector on the market, D4120W provides unsurpassed environmental protection while simplifying installation, testing, and maintenance.

This InnovairFlex duct smoke detector can be customized to meet local codes and specifications without additional wiring. The new InnovairFlex product line is compatible with all previous Innovair models, including remote test accessories.

WARNING: Duct smoke detectors are NOT a substitute for open area smoke detectors; NOT a substitute for early warning detection; NOT a replacement for a building's regular fire detection system. Refer to NFPA 72 and 90A for additional information.

NOTE: To maintain the watertight properties of this duct smoke detector, watertight conduit and fittings must be used. Mount the product with the conduit holes facing downwards, if possible

Must be a reseller to purchase this product.

Caractéristiques
  • NEMA Type 4 UL listed for non-hazardous indoor and outdoor applications
  • UV Resistant, UL listed housing and cover material
  • 4-Wire Photoelectric, integrated low-flow technology
  • Air velocity rating from 100 ft/min to 4,000 ft/min (0.5 m/s to 20.32 m/sec
  • Versatile mounting options: square or rectangular configuration
  • Plug-in sensor offers superb false alarm immunity and the latest sensor technology
  • Broad ranges for operating temperature (-4ºF to 158ºF) and humidity (0% to 95% non-condensing)
  • Patentesampling tube installs from front or back of the detector with no tools required
  • Increased wiring space with a newly added 3/4-inch conduit knockout
  • One easy-access Test/Reset button and improved LED status
  • Patented interconnect feature for multi-fan hutdown
  • New high contrast terminal designations
  • Built-in short circuit protection from operator wiring errors
  • Field selectable settings for configuring the detector
  • Two DPDT Form-C relay contacts
  • 24 V AC/DC or 120 V AC
  • Backward compatibility with eing Innovair products, including remote accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires