Select Country and Language Canada / French
Changer de pays
D4M250SSD | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | D4M250SSD | 4 Channel Mobile DVR with 250 GB Solid State Drive

  • Réf. fabricant D4M250SSD
  • PART #553342
Audio: YES
Capacity: 4 CHANNEL
Mount Type: RACK
Storage Capacity: 250 GB
Type: DVR
Caractéristiques
  • Free apps with support for view on most smart devices
  • User access- Up to 4 concurrent users
  • Cloud Archiving - Data can automatically be off loaded through the network to a central server
  • Compact size for in-vehicle installation
  • Multi-storage support - 2.5 Inch HDD, SD card and USB
  • Built-in GPS for E-map application
  • 4 channels of audio input
  • Industrial standard to stand harsh temperatures without additional enclosures
  • Emergency recording, GPS data can overlay location and speed
  • Remote system upgrades
  • Anti-shock and vibration tests upon military specification
  • Built-in heating system
  • Various event detections using built-in G-sensor
  • Email alerts and alarms include - HDD temps, HDD full, HDD failure
  • 2-way audio communication
  • Camera power provided by DVR at 12 Volt/1.6 Amp
  • Includes Speco network monitor software, Speco Cloud Archive software and Speco Live tracker software
  • Included with each unit- Remote control and mounting hardware
  • Designed to be connected to a vehicle's power supply
  • Digital zoom, DLS (Daylight Savings), GPS antenna, Multi-language - English/Spanish/French, Dynamic DNS, USB and remote software upgrade, NTP (Network Time Protocol)
Spécifications
  • Mobile Digital Video Recorder With Solid State Drive
  • Storage Capacity: 250 GB
  • Video Input Channel: 4
  • Video Input Level: Composite, 1.0 Vp-p, 75 Ohm
  • Video Input Signal Format: NTSC/PAL
  • Video Input Loss Check: Yes
  • Video Output CVBS: 720x480
  • Audio: Input - 4 Line, Output - 1 Line
  • Alarm: Sensor Input (NC/NO Selectable) - 2 Channel (NC/NO Selectable); 2 Alarm Output By Sensor, Motion And Video Loss
  • Serial Connection: 1 RS-485 PTZ
  • Multiple Operation: Quadplex (Play, Record, Network, Backup)
  • Resolution: D1 - 30 fps, Half D1 - 60 fps, CIF - 120 fps
  • Recording Mode: Schedule/Continuous/Motion/Sensor
  • Motion Detection: Setup By Grid
  • Recording by Channel's Resolution: Yes
  • Recording: Pre-Recording - 5 Sec to 30 Sec Before An Event, Shutdown Delay - 5 to 60 Min After An Event
  • Playback Multi-Decoding: 1, 4, PIP
  • Search Mode: Timeline, Event, Text-in
  • Storage HDD: Interface - Serial ATA, Internal HDD Number - 1
  • Storage Backup: USB Flash Drive/USB External HDD/Network - Video
  • Storage USB Port: 2
  • User Interface: Menu Display - GUI, Input Method - IR Remote Control, Mouse
  • Network: Interface - 10/100 Base-TX Ethernet, Streaming - CIF 60 fps
  • Network Access: Mobile Viewer - Live, PC Web Viewer - Internet Explorer (Live, Search, Remote Setup), PC Client - Speco Network Monitor, Cloud Archive, Live Tracker (Live, Search, Backup, PTZ, Remote Setup)
  • Power Source: 12 Volt DC, 3 Volt Maximum, 64 Watt
  • Allowable Operating Temperature/Humidity (SD Card): -4 to 122 deg F/0 - 80% Relative Humidity
  • Allowable Operating Temperature/Humidity (HDD): 30 to 104 deg F/0 - 80% Relative Humidity
  • Dimension: 9.650 Inch Depth x 8.870 Inch Width x 2.320 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires