Select Country and Language Canada / French
Changer de pays
D502-6 | KLEIN

KLEIN | D502-6 | 6 in. Pump Pliers

  • Réf. fabricant D502-6
  • PART #008555
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - ADJUSTABLE - GROOVE JOINT (WATERPUMP)
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals who expect excellence, all Klein pliers are made of the finest US steel alloy. They are forged, precision machined, hardened, and carefully tempered for maximum strength. Klein pliers are made in the USA, provide exceptional performance and durability, and feature a lifetime warranty.

Caractéristiques
  • Secure tongue and groove design for non-slip grip - even with heavy pressure.
  • Wide range of versatile jaw positions.
Spécifications
  • Maximum Jaw Capacity: 7/8"
  • Handle Color: yellow
  • Handle Finish: plastic-dipped
  • Overall Length: 6-1/2"
  • Weight (lbs.): 0.41
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires